This item is Discontinued.

Beta Tool Cabinet, 5 Drawer, Light Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H 024004652

This item is Discontinued.

Beta

Tool Cabinet, 5 Drawer, Light Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (Discontinued)

Mfr # 024004652
Zoro # G710083772
UPC # 8054809507866
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024004652
Zoro #
G710083772
UPC #
8054809507866
Country of Origin
Italy

Dimensions

Width
29 in
Depth
17-1/2 in
Height
38 in
Length
29.13 in
Overall Width
17.52 in

Details

Item
Tool Cabinet
Number of Drawers
5
Color
Light Gray
Material
Sheet Metal
Weight Capacity
1760 lbs
Assembled/Unassembled
Assembled

Description

The Beta RSC24 Rolling Tool Cabinet features a reinforced multi-purpose worktop and anti-fall edges. These cabinets feature fully removeable drawers with ball bearing slides, with each drawer base protected by a foamed rubber mat.Each drawer can accommodate up to 4 EVA foam or ABS thermoformed trays. These durable, Italian made cabinets have a static load capacity of 1760 lbs 800 kg supported by heavy duty 5in 125mm castors. There is a front centralized safety lock and built-in bottle holder that can be applied on both sides. A wide range of accessories can be added including wood worktop, perforated tool panel, folding shelf, computer wall bracket, document holder and paper roll holder. Available in 6 different color combinations and 5, 7 and 8 drawer configurations. Made in Italy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.