Shop BETA

Rolling Tool Cabinet, 8 Drawer, Gray, Steel, 29 in W x 17-1/2 in D x 38 in H

  • Mfr # 024004687

  • Zoro # G710083765


product price:  $1,771.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
8
Material
Steel
Includes
2 keys, drawer liners
Features
Anti-roll edge, keyed lock, ball-bearing slides, drawer liners, locking casters, screwdriver holes on worktop, bottle/can holder attachment
Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024004687
Zoro #
G710083765
UPC #
8054809444314
Country of Origin
Italy

Dimensions

Width
29 in
Depth
17-1/2 in
Height
38.15 in
Overall Width
17.52 in
Length
29.13 in
Wheel Dia.
5 in
Width Range
Less than 30 in Wide

Details

Item
Rolling Tool Cabinet
Number of Drawers
8
Color
Gray
Material
Steel
Includes
2 keys, drawer liners
Features
Anti-roll edge, keyed lock, ball-bearing slides, drawer liners, locking casters, screwdriver holes on worktop, bottle/can holder attachment
Assembled/Unassembled
Assembled
Weight Capacity
1760 lbs
Tool Box Duty Rating
Heavy Duty
Caster Wheel Material
Polyurethane
Drawer Slide Type
Ball Bearing
Locking System
Keyed

Description

The Beta RSC24 Rolling Tool Cabinet features a reinforced multi-purpose worktop and anti-fall edges. These cabinets feature fully removeable drawers with ball bearing slides, with each drawer base protected from spills and scratches by a foam rubber mat liner. Each drawer can accommodate up to 4 EVA foam or ABS thermoformed trays. These heavy-duty tool chest are manufcatured in Italy and have a static load capacity of 1760 lbs (800 kg) supported by heavy duty 5” (125mm) casters. There is a front centralized safety lock and a bottle or spray can holder that can be applied on either side of the tool chest. A wide range of accessories can be added including wood worktop, perforated tool panel, folding shelf, computer wall bracket, document holder and paper roll holder. Structure 20 guage steel/drawers 22 guage steel. Drawer sizes include (6) 70mm (2.76”) tall drawers and (2) 140mm (5.51”)tall drawers. Measures 29.13" L x 17.52" W x 38.15" H and weighs 146 lbs. empty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.