Rolling Tool Cabinet, 8 Drawer, Red, Steel, 29 in W x 17-1/2 in D x 38 in H

  • Mfr # 024004683

  • Zoro # G010083779


product price:  $1,318.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
8
Material
Steel
Includes
2 keys, drawer liners
Features
Anti-roll edge, keyed lock, ball-bearing slides, drawer liners, locking casters, screwdriver holes on worktop, bottle/can holder attachment
Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024004683
Zoro #
G010083779
UPC #
8054809444291
Country of Origin
Italy

Dimensions

Width
29 in
Depth
17-1/2 in
Height
38.15 in
Length
29.13 in
Overall Width
17.52 in
Width Range
Less than 30 in Wide
Wheel Dia.
5 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
8
Color
Red
Material
Steel
Includes
2 keys, drawer liners
Features
Anti-roll edge, keyed lock, ball-bearing slides, drawer liners, locking casters, screwdriver holes on worktop, bottle/can holder attachment
Weight Capacity
1760 lbs
Assembled/Unassembled
Assembled
Tool Box Duty Rating
Heavy Duty
Caster Wheel Material
Polyurethane
Drawer Slide Type
Ball Bearing
Locking System
Keyed

Description

The Beta RSC24 Rolling Tool Cabinet features a reinforced multi-purpose worktop and anti-fall edges. These cabinets feature fully removeable drawers with ball bearing slides, with each drawer base protected from spills and scratches by a foam rubber mat liner. Each drawer can accommodate up to 4 EVA foam or ABS thermoformed trays. These heavy-duty tool chests are manufcatured in Italy and have a static load capacity of 1760 lbs (800 kg) supported by heavy duty 5” (125mm) casters. There is a front centralized safety lock and a bottle or spray can holder that can be applied on either side of the tool chest. A wide range of accessories can be added including wood worktop, perforated tool panel, folding shelf, computer wall bracket, document holder and paper roll holder. Structure 20 guage steel/drawers 22 guage steel. Drawer sizes include (6) 70mm (2.76”) tall drawers and (2) 140mm (5.51”)tall drawers. Measures 29.13" L x 17.52" W x 38.15" H and weighs 146 lbs. empty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.