Zoro Homepage
This item is Discontinued.
No Product Image Available

Nylon Cable Ties, Self-Locking, 3.6x300mm (Discontinued)

  • Mfr # 017480209
  • Zoro # G1053722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017480209
Zoro #
G1053722
UPC #
08014230221793
Country of Origin
Taiwan, Province of China

Dimensions

Length
300mm
Width
3.6mm

Details

Item
Cable Tie
Material
Nylon
Locking Style
Self Locking Head
Basic Material
Nylon

Description

Nylon Cable Ties,Self-Locking,3.6x300mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.