This item is Discontinued.

Beta Offset Hex Key Wrench, 1/4" 960720

Offset Hex Key Wrench, 1/4" (Discontinued)

  • Mfr # 960720
  • Zoro # G1479592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
960720
Zoro #
G1479592
UPC #
8014230025575
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4"

Details

Measurement Type
SAE
Number of Ball Ends
0
Key Shape
L-Shape
Tether Ready
No
Number of Tips
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.