This item is Discontinued.

Beta Offset Hex Key Wrench, 3/8" 961728

Offset Hex Key Wrench, 3/8" (Discontinued)

  • Mfr # 961728
  • Zoro # G1481467
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
961728
Zoro #
G1481467
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/8"

Details

Finish
Chrome Plated
Measurement Type
SAE
Number of Tips
2
Key Shape
L-Shape
Number of Ball Ends
0
Tether Ready
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.