Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
961718
Zoro #
G1485439
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
7/32"
Details
Finish
Chrome Plated
Measurement Type
SAE
Number of Tips
2
Tether Ready
No
Key Shape
L-Shape
Number of Ball Ends
0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
