This item is Discontinued.

Beta Offset Hex Key Wrench, Long, 2.5mm 000960825

This item is Discontinued.

Beta

Offset Hex Key Wrench, Long, 2.5mm (Discontinued)

Mfr # 000960825
Zoro # G1489961
UPC # 8014230025674
Country of Origin Taiwan, Province of China
Category Hex Keys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960825
Zoro #
G1489961
UPC #
8014230025674
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
2.5 mm

Details

Finish
Burnished
Measurement Type
Metric
Number of Ball Ends
0
Key Shape
L-Shape
Tether Ready
No
Number of Tips
2

Description

If you need to tighten or loosen a bolt, the Beta Tools 960825 Offset Hex Key Wrench is just what you need. It is specially designed for hexagonal bolts and screws. The long 2.5mm offset key wrench features an L-shape design that makes it easy to reach recessed fasteners. This tool has a burnished finish and a metric measurement type. With two tips, this wrench is ideal for tightening or loosening hexagonal bolts and screws. If you are looking for an offset hex key wrench with long length, the Beta Tools 960825 Offset Hex Key Wrench will do the job perfectly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.