This item is Discontinued.

Beta Offset Hex Key Wrench, Long, 3.5mm 000960835

This item is Discontinued.

Beta

Offset Hex Key Wrench, Long, 3.5mm (Discontinued)

Mfr # 000960835
Zoro # G1492019
UPC # 8014230025698
Country of Origin Taiwan, Province of China
Category Hex Keys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960835
Zoro #
G1492019
UPC #
8014230025698
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3.5 mm

Details

Finish
Burnished
Measurement Type
Metric
Number of Ball Ends
0
Key Shape
L-Shape
Tether Ready
No
Number of Tips
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.