
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
000960880
Zoro #
G1491398
UPC #
8014230025759
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
8 mm
Details
Finish
Burnished
Measurement Type
Metric
Number of Ball Ends
0
Number of Tips
2
Tether Ready
No
Key Shape
L-Shape
Description
If you are looking for a reliable hex key wrench, the Beta Tools 960880 Offset Hex Key Wrench is what you need. The offset design provides better access to screws and bolts. It has an 8mm tip size and burnished finish. This hex key wrench comes with two tips, which are L-shaped. If you are looking for a reliable tool that will meet your needs, this hex key wrench is what you need.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.