This item is Discontinued.

Beta Offset Hex Key Wrench, T50 970050

Offset Hex Key Wrench, T50 (Discontinued)

  • Mfr # 970050
  • Zoro # G1475672
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
970050
Zoro #
G1475672
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T50

Details

Measurement Type
Torx
Tether Ready
No
Number of Tips
2
Key Shape
L-Shape
Number of Ball Ends
0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.