This item is Discontinued.

Beta Offset Hexagon Key Wrench, 11mm 960110

This item is Discontinued.

Beta

Offset Hexagon Key Wrench, 11mm (Discontinued)

Mfr # 960110
Zoro # G1474677
UPC # 8014230350158
Country of Origin Taiwan, Province of China
Category Hex Keys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
960110
Zoro #
G1474677
UPC #
8014230350158
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
11 mm

Details

Finish
Chrome Plated
Measurement Type
Metric
Tether Ready
No
Key Shape
L-Shape
Number of Ball Ends
0
Number of Tips
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.