This item is Discontinued.

Beta Offset Hexagon Key Wrench, 36mm 000960316

This item is Discontinued.

Beta

Offset Hexagon Key Wrench, 36mm (Discontinued)

Mfr # 000960316
Zoro # G1470230
UPC # 8014230351360
Country of Origin Taiwan, Province of China
Category Hex Keys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960316
Zoro #
G1470230
UPC #
8014230351360
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
36 mm

Details

Finish
Chrome Plated
Measurement Type
Metric
Number of Ball Ends
0
Number of Tips
2
Key Shape
L-Shape
Tether Ready
No

Description

This BETA brand Offset Hexagon Key Wrench is 36mm in size and has a chrome plated finish. It has two tips and is metric in measurement type. It has an L-shape key shape and does not have any ball ends. It is not tether ready.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.