This item is Discontinued.

Beta Offset Hexagon Key Wrench, 5mm 000960050

This item is Discontinued.

Beta

Offset Hexagon Key Wrench, 5mm (Discontinued)

Mfr # 000960050
Zoro # G1488482
UPC # 8014230025032
Country of Origin Taiwan, Province of China
Category Hex Keys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960050
Zoro #
G1488482
UPC #
8014230025032
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
5 mm

Details

Finish
Chrome Plated
Measurement Type
Metric
Key Shape
L-Shape
Number of Tips
2
Tether Ready
No
Number of Ball Ends
0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.