Zoro Homepage

Offset Key Wrench, T50

  • Mfr # 000970750

  • Zoro # G1471122


product price: $19.39
/ea

Key Features

Tip Size
T50
Measurement Type
Torx
Key Shape
T-Shape
Tether Ready
No
Number of Tips
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000970750
Zoro #
G1471122
UPC #
8014230050232
Country of Origin
Italy

Dimensions

Tip Size
T50

Details

Measurement Type
Torx
Key Shape
T-Shape
Tether Ready
No
Number of Tips
2
Number of Ball Ends
0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.