Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Offset Key Wrench, T9

  • Mfr # 000970709

  • Zoro # G1467640


product price: $12.45
/ea

Key Features

Tip Size
T9
Measurement Type
Torx
Number of Tips
2
Tether Ready
No
Key Shape
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000970709
Zoro #
G1467640
UPC #
8014230050140
Country of Origin
Italy

Dimensions

Tip Size
T9

Details

Measurement Type
Torx
Number of Tips
2
Tether Ready
No
Key Shape
T-Shape
Number of Ball Ends
0

Description

This BETA brand Offset Key Wrench,T9 features a Tip Size of T9, a Measurement Type of Torx, 2 Tips, no Tether Ready capability, a T-Shape Key Shape, and 0 Ball Ends.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.