Oil-Less Reversible Impact Wrench, 1/2" Drive, 1750 Nm Max Torque
- Mfr # 1927OLS
- Zoro # G623961112
product price:Â
$
1,209.99
/ea
Free Shipping & Returns
Key Features
Square Drive Size
1/2 in
Overall Length
7.87 in
Air Inlet
1/4 in
Max. Torque
1750 Nm
Height
7.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1927OLS
- Zoro #
- G623961112
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Air Inlet
- 1/4 in
- Max. Torque
- 1750 Nm
- Item
- Impact Wrench
- Housing Material
- Aluminum Alloy
- Color
- Black, Silver
- Handle Type
- Pistol Grip
- Features
- Oil less, no lubrication technology
- Free Speed
- 8,000 rpm
Dimensions
- Square Drive Size
- 1/2 in
- Overall Length
- 7.87 in
- Height
- 7.28 in
- Width
- 3.2 in
Description
The Beta 1927OLS Oil-Less Reversible Impact Wrench is the first high-torque pneumatic tool engineered to operate without lubrication, delivering up to 4x the lifespan of conventional impact wrenches. Built with a durable aluminum alloy body, a double hammer impulse system, and micrometrically aligned self-lubricating components, this wrench provides exceptional power, reduced friction, and unmatched reliability in demanding industrial environments. Beta's patent-pending Oil-Less Technology eliminates the need for daily oiling, reducing maintenance time, lowering operating costs, and preventing failures caused by improper lubrication. With a massive 1750 Nm max torque, 8000 RPM free speed, and three selectable power levels, the 1927OLS is engineered for heavy-duty fastening, automotive repair, assembly lines, and continuous industrial use. A rubber-coated anti-vibration handle ensures comfort during long shifts, while the downward air exhaust keeps debris away from the operator. Designed for professionals who demand maximum performance with minimal maintenance, the Beta 1927OLS sets a new standard for pneumatic impact tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.