Zoro Homepage
This item is Discontinued.
Beta Open End Slogging Wrench, 41mm 000580041

Open End Slogging Wrench, 41mm (Discontinued)

  • Mfr # 000580041
  • Zoro # G1057642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000580041
Zoro #
G1057642
UPC #
-
Country of Origin
China

Dimensions

Overall Length
235mm
Size
41mm

Details

SAE or Metric
Metric
Head Angle
15 Degrees

Description

Open End Slogging Wrench,41mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.