Zoro Homepage
This item is Discontinued.
Beta Pin Punch, 2mm x 110mm 000310002

Pin Punch, 2mm x 110mm (Discontinued)

  • Mfr # 000310002
  • Zoro # G1071889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000310002
Zoro #
G1071889
UPC #
-
Country of Origin
Italy

Details

Item
Pin Punch,2mm x 110mm

Description

Pin Punch,2mm x 110mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.