This item is Discontinued.

Beta Pin Punch, 2mm x 110mm 000310002

This item is Discontinued.

Beta

Pin Punch, 2mm x 110mm (Discontinued)

Mfr # 000310002
Zoro # G1428230
UPC # 8014230020051
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000310002
Zoro #
G1428230
UPC #
8014230020051
Country of Origin
Italy

Dimensions

Length (In.)
110 mm
Tip Size (In.)
2 mm

Details

Item
Pin Punch
Material
Steel
Application
Used to Drive Out and Remove Already Loosened Pins and Keys

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.