Shop BETA
See all product information
Create Account
Plastic Battery Filler, 16.9 oz. (500 cc), Transport Liquid for Vehicles, Cars, Golf Carts, ATVs
- Mfr # 1757 500
- Zoro # G224011391
product price:Â
$
11.95
/ea
Key Features
Height
9 in
Length
2.95 in
Connection Material
Plastic
Width
2.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1757 500
- Zoro #
- G224011391
- UPC #
- -
- Country of Origin
- Italy
- Connection Material
- Plastic
- Item
- Battery Filler
Dimensions
- Height
- 9 in
- Length
- 2.95 in
- Width
- 2.95 in
Description
The Beta 1757 Plastic Battery Filler is the fast, clean, and reliable way to top off lead-acid batteries, delivering a smooth, controlled pour through its angled spout so you never deal with overfilling or messy spills again; built from durable, chemical-resistant plastic with a comfortable ergonomic grip, it’s lightweight yet tough enough for daily use in automotive, marine, lawn equipment, and powersports maintenance, making it an essential tool for anyone who wants simple, accurate battery care without the hassle. The container holds 16.9 ounces (500 cc's) and measures 2.95" (75mm) in diamter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.