Zoro Homepage
This item is Discontinued.
Beta Plier, Fork-Type Jaw, 290mm 010610028

Plier, Fork-Type Jaw, 290mm (Discontinued)

  • Mfr # 010610028
  • Zoro # G1046302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010610028
Zoro #
G1046302
UPC #
08014230039855
Country of Origin
Spain

Dimensions

Jaw Width
70 mm
Overall Length
290 mm

Details

Plier Item
Adjustable Self-Locking Pliers
Plier Jaw Style
Fork Type Jaw
Item
Plier,Fork-Type Jaw,290mm

Description

Plier,Fork-Type Jaw,290mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.