Shop All Ratcheting Wrenches
Beta
Ring Wrench, 19x22mm
Mfr # 000930119
Zoro # G1479866
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome-plated
- Overall Length 12 in
- Size 19x22mm
Product Information
- Brand Beta
- MFR # 000930119
- Zoro # G1479866
- UPC # 8014230512280
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12 in |
Size | 19x22mm |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19- mm [3/4-"] (84776)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BMD-607)
- PALADIN TOOLS Die Fiber Sma/Smb/Sc Foc-A2 (PA2652)
- DRILL AMERICA 1"-14 2" OD HSS Left Hand Round Adjustable Die (DWTH2-114LH)
- BETA 1/4” drive reversible ratchet, 48 teeth (009000870)
- BETA 3/8” drive reversible ratchet with metal handle (009100875)
- BETA 3/8” drive reversible ratchet 72 teeth (009100882)
- GEARWRENCH 13mm 90-Tooth 12 Point Ratcheting Combination Wrench (86913)
- NON STOP AUTO TOOLS 13mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71013)
- CATCHMASTER 24XL Jumbo Rat (24XL)
- WILLIAMS Williams Single Ratchet Box Wrench, 2" (RB-64)
- Beta Wrenches