Zoro Homepage
This item is Discontinued.
Beta Ring Wrench for Belt Tightening, 13mm 014770113

Ring Wrench for Belt Tightening, 13mm (Discontinued)

  • Mfr # 014770113
  • Zoro # G1048798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014770113
Zoro #
G1048798
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Range of Lengths
555mm
Wrench Head Sizes
13mm

Details

SAE or Metric
Metric
Number of Pieces
1
Measurement Type
Metric
Item
Ring Wrench for Belt Tightening,13mm

Description

Ring Wrench for Belt Tightening,13mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.