This item is Discontinued.

This item is Discontinued.
Tool Cart, 3 Drawer, Blue, Sheet Metal, 30 in W x 18 in D x 35 in H (Discontinued)
Mfr #
051000606
Zoro #
G110083761
UPC # 8054809452227
Country of Origin Italy
Category Tool Chests & Cabinets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
051000606
Zoro #
G110083761
UPC #
8054809452227
Country of Origin
Italy
Dimensions
Width
30 in
Depth
18 in
Height
35 in
Length
30.31 in
Overall Width
18.11 in
Details
Item
Tool Cart
Number of Drawers
3
Color
Blue
Material
Sheet Metal
Weight Capacity
881 lbs
Assembled/Unassembled
Assembled
Description
RSC51 Blue 3-Drawer Rolling Tool Cart Trolley, Lockable, Anti-Fall Edge, 881 lb. Load Capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.