This item is Discontinued.

Beta Tool Cart, 3 Drawer, Gray, Sheet Metal, 30 in W x 18 in D x 35 in H 051000607

This item is Discontinued.

Beta

Tool Cart, 3 Drawer, Gray, Sheet Metal, 30 in W x 18 in D x 35 in H (Discontinued)

Mfr # 051000607
Zoro # G010083762
UPC # 8054809452234
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
051000607
Zoro #
G010083762
UPC #
8054809452234
Country of Origin
Italy

Dimensions

Width
30 in
Depth
18 in
Height
35 in
Overall Width
18.11 in
Length
30.31 in

Details

Item
Tool Cart
Number of Drawers
3
Color
Gray
Material
Sheet Metal
Weight Capacity
881 lbs
Assembled/Unassembled
Assembled

Description

RSC51 Dark Grey 3-Drawer Rolling Tool Cart Trolley, Lockable, Anti-Fall Edge, 881 lb. Load Capacity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.