This item is Discontinued.

Beta Tool Cart, 3 Drawer, Orange, Sheet Metal, 30 in W x 18 in D x 35 in H 051000601

This item is Discontinued.

Beta

Tool Cart, 3 Drawer, Orange, Sheet Metal, 30 in W x 18 in D x 35 in H (Discontinued)

Mfr # 051000601
Zoro # G110083778
UPC # 8054809452203
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
051000601
Zoro #
G110083778
UPC #
8054809452203
Country of Origin
Italy

Dimensions

Width
30 in
Depth
18 in
Height
35 in
Overall Width
18.11 in
Length
30.31 in

Details

Item
Tool Cart
Number of Drawers
3
Color
Orange
Material
Sheet Metal
Weight Capacity
881 lbs
Assembled/Unassembled
Assembled

Description

A must-have for any workshop, Beta's multi-functional tool cart features a thermoplastic worktop and front cetralized safety lock. The 33 lbs. capacity drawers with ball-bearing slides have foam rubber mat bases with the large lower shelf protected by a large rubber mat that prevents oil and gasoline from seeping throug. Side features include a screwdriver holder and two built-in spary can holders. These workhourse carts have a static load capacity of 881 lbs. on 5in castors: 2 fixed and 2 steering with brake. Available in 6 colors. Made in Italy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.