Shop BETA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RSC24 Orange 7-Drawer Rolling Tool Cabinet with 207 Piece SAE Tool Set
- Mfr # ZUS46715924
- Zoro # G624011397
product price:Â
$
3,833.99
/ea
Key Features
Length
29.13 in
Number of Pieces
207
Material
Steel
Width
17.52 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUS46715924
- Zoro #
- G624011397
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 29.13 in
- Width
- 17.52 in
- Height
- 38.15 in
Details
- Item
- Rolling Tool Cabinet with Master Tool Set
- Number of Pieces
- 207
- Material
- Steel
- SAE or Metric
- SAE
- Tool Storage Included
- Yes
Description
The Beta RSC24 Rolling Tool Cabinet with 207-Piece Master Tool Set is the ultimate all-in-one solution for professionals who demand durability, organization, and efficiency. Manufactured in Italy from high-quality 20-gauge steel with 22-gauge steel drawers, this heavy-duty tool chest is engineered for long-term performance in automotive shops, industrial facilities, and serious home garages. With a 1760 lb (800 kg) static load capacity supported by rugged 5" casters, the RSC24 is built to handle the toughest work environments. The cabinet features seven fully removable ball-bearing drawers, each lined with protective foam mats to prevent scratches and keep tools in place. Drawer sizes include five 70mm drawers, one 140mm drawer, and one 210mm drawer-perfect for storing everything from precision tools to oversized equipment. Each drawer can hold up to four EVA or ABS thermoformed trays, giving you maximum flexibility in organizing your workspace. This model includes a 207-piece master tool set, neatly arranged in four soft thermoformed trays. Every tool-from wrenches and pliers to sockets, ratchets, hammers, files, and hex keys-has a dedicated slot for fast access and a clean, professional appearance. Whether you're outfitting a new shop or upgrading your existing setup, this set ensures you always have the right tool ready to go. The reinforced worktop with anti-fall edges provides a stable surface for repairs and staging parts, while the centralized safety lock keeps your tools secure. A side-mounted bottle or spray-can holder adds convenience, and the cabinet is compatible with a wide range of Beta accessories including a wood worktop, perforated tool panel, folding shelf, computer bracket, document holder, and paper roll holder. Measuring 29.13" L x 17.52" W x 38.15" H and weighing 139 lbs empty, the Beta RSC24 is a premium, professional-grade storage system designed to transform your workspace with unmatched organization, durability, and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.