
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012560055
Zoro #
G1088582
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
4mm
Overall Length
27mm
Point Size
T10
Details
Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
RTX Head Screwdriver Bit,T10
SAE or Metric
SAE
For Use With
Tamper Resistant Torx Head Screws
Description
RTX Head Screwdriver Bit,T10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.