Zoro Homepage

SAE Plain Hex Male Key Hex Key, 1/4 in Tip Size, 8 in Long, 4 5/16 in Short

  • Mfr # 951AS

  • Zoro # G1825999


product price: $34.15
/ea

Key Features

Finish
Satin
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951AS
Zoro #
G1825999
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
1/4 in
Arm Length
9 in
Handle Length
4 5/16 in
Length Family
Long
Short Arm Length
4 5/16 in
Long Arm Length
8 in
Arm-Length
9 in
Handle-Length
4 5/16 in
Long-Arm-Length
8 in
Short-Arm-Length
4 5/16 in
Arm Length - Long
8 in
Arm Length - Short
4 5/16 in

Details

Item
Hex Key
Finish
Satin
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex Male
Handle Type
Plain
Working Angle
90 Degrees
Nonsparking
No
Handle Material
Alloy Steel
Tether Capable
Not Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Handle Color
Silver
Tether Style
Not Tether Capable
Number of Tips
3
Number of Ball Ends
0
Insulated
No
Tether Ready
No
End Shape
Hex
Non-Magnetic
No
Grip Style
Ergonomic
Fastener Holding
No
Non-Sparking
No
Key Shape
T
Tether Status
Not Tether Capable
Handle Shape
Straight
Includes Insulation
Not Insulated
Features
Sliding T-handle with safety catch
For Use With
1/4 Hex (Allen) screws
Includes
Sliding T-handle hex key
Color
Silver

Description

Hex Key, Tip Size 1/4 in, Long Arm Length 8 in, Short Arm Length 4 5/16 in, Satin, Length Family Long, Hex, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.