Zoro Homepage

SAE Plain Hex Male Key Hex Key, 3/8 in Tip Size, 11 in Long, 11 in Short

  • Mfr # 951AS

  • Zoro # G1825953


product price: $35.15
/ea

Key Features

Tip Size
3/8 in
Finish
Satin
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951AS
Zoro #
G1825953
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
3/8 in
Arm Length
11 in
Handle Length
11 in
Long Arm Length
11 in
Short Arm Length
11 in
Length Family
Long
Arm-Length
11 in
Handle-Length
11 in
Short-Arm-Length
11 in
Long-Arm-Length
11 in
Arm Length - Short
11 in
Arm Length - Long
11 in

Details

Item
Hex Key
Finish
Satin
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex Male
Handle Type
Plain
Nonsparking
No
Working Angle
90 Degrees
Insulated / Uninsulated
Uninsulated
Handle Material
Alloy Steel
Handle Color
Silver
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Fastener Holding
No
Number of Tips
3
Insulated
No
End Shape
Hex
Non-Sparking
No
Key Shape
T
Tether Ready
No
Number of Ball Ends
0
Grip Style
Ergonomic
Non-Magnetic
No
Handle Shape
Straight
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
For Use With
3/18 Hex (Allen) screws
Includes
Sliding T-handle hex key
Features
Sliding T-handle with safety catch
Color
Silver

Description

Hex Key, Tip Size 3/8 in, Long Arm Length 11 in, Short Arm Length 11 in, Satin, Length Family Long, Hex, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.