Zoro Homepage

SAE Plain Hex Male Key Hex Key, 5/16 in Tip Size, 1 in Long, 4 13/16 in Short

  • Mfr # 951AS

  • Zoro # G1825962


product price: $29.69
/ea

Key Features

Tip Size
5/16 in
Finish
Satin
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951AS
Zoro #
G1825962
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
5/16 in
Handle Length
4 13/16 in
Arm Length
10 in
Short Arm Length
4 13/16 in
Length Family
Short
Long Arm Length
1 in
Handle-Length
4 13/16 in
Arm-Length
10 in
Long-Arm-Length
1 in
Short-Arm-Length
4 13/16 in
Arm Length - Long
4 13/16 in
Arm Length - Short
1 in

Details

Item
Hex Key
Finish
Satin
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex Male
Handle Type
Plain
Tether Capable
Not Tether Capable
Handle Material
Alloy Steel
Insulated / Uninsulated
Uninsulated
Handle Color
Silver
Working Angle
90 Degrees
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
No
Tether Style
Not Tether Capable
Number of Tips
2
Fastener Holding
No
Non-Magnetic
No
Number of Ball Ends
0
Grip Style
Ergonomic
Non-Sparking
No
Tether Ready
No
Insulated
No
Key Shape
T
End Shape
Hex
Includes Insulation
Not Insulated
Handle Shape
Straight
Tether Status
Not Tether Capable
Features
Sliding T-handle with safety catch
Includes
Sliding T-handle hex key
For Use With
5/16" Hex (Allen) screws
Color
Silver

Description

Hex Key, Tip Size 5/16 in, Long Arm Length 1 in, Short Arm Length 4 13/16 in, Satin, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.