Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Hex Male Key Hex Key, 9/64 in Tip Size, 7 in Long, 3 in Short

  • Mfr # 951AS

  • Zoro # G1825859


product price: $22.29
/ea

Key Features

Finish
Satin
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951AS
Zoro #
G1825859
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
9/64 in
Arm Length
7 in
Handle Length
3 in
Short Arm Length
3 in
Length Family
Long
Long Arm Length
7 in
Long-Arm-Length
7 in
Short-Arm-Length
3 in
Handle-Length
3 in
Arm-Length
7 in
Arm Length - Short
3 in
Arm Length - Long
7 in

Details

Item
Hex Key
Finish
Satin
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex Male
Handle Type
Plain
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Working Angle
90 Degrees
Handle Material
Alloy Steel
Tether Capable
Not Tether Capable
Handle Color
Silver
Insulated / Uninsulated
Uninsulated
Tether Style
Not Tether Capable
Non-Magnetic
No
Number of Ball Ends
0
Fastener Holding
No
Non-Sparking
No
Key Shape
T
End Shape
Hex
Insulated
No
Number of Tips
3
Grip Style
Ergonomic
Tether Ready
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
Straight
For Use With
9/64 Hex (Allen) screws
Features
Sliding T-handle with safety catch
Color
Silver
Includes
Sliding T-handle hex key

Description

Hex Key, Tip Size 9/64 in, Long Arm Length 7 in, Short Arm Length 3 in, Satin, Length Family Long, Hex, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.