SAE Plain Hex Key Hex Key, 1/8 in Tip Size, 4 in Long, 1 in Short

  • Mfr # 96BP INOX

  • Zoro # G2441656


product price:  $9.29
/ea

Key Features

Finish
Stainless Steel
Material
Stainless Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96BP INOX
Zoro #
G2441656
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
1/8 in
Handle Length
1 in
Arm Length
4 in
Short Arm Length
1 in
Length Family
Long
Long Arm Length
4 in
Size
1/8 in
Overall Length
3.98 in
Arm-Length
4 in
Long-Arm-Length
4 in
Handle-Length
1 in
Short-Arm-Length
1 in
Arm Length - Long
4 in
Arm Length - Short
1 in

Details

Item
Hex Key
Finish
Stainless Steel
Material
Stainless Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Handle Material
Stainless Steel
Tether Capable
Not Tether Capable
Handle Color
Gray
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Nonsparking
No
Blade Material
Alloy steel
Working Angle
90 Degrees
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Tether Style
Not Tether Capable
Non-Sparking
No
Key Shape
L
End Shape
Hex
Grip Style
Plain
Insulated
No
Number of Tips
2
Fastener Holding
No
Number of Ball Ends
1
Standards
ANSI B18.3, GGG-K-275D
Tether Ready
No
Non-Magnetic
No
Application
Loosenting and tightening fasteners
Includes Insulation
Not Insulated
Series
INOX
Handle Shape
Straight
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 1/8 in, Long Arm Length 4 in, Short Arm Length 1 in, Satin, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, SAE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.