Zoro Homepage

SAE T-Handle Hex Key Hex Key, 3/8 in Tip Size, 8 in Long, 3 5/16 in Short

  • Mfr # 96T INOX

  • Zoro # G1875627


product price: $33.45
/ea

Key Features

Finish
Stainless Steel
Material
Stainless Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96T INOX
Zoro #
G1875627
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
3/8 in
Arm Length
8 in
Handle Length
3 5/16 in
Short Arm Length
3 5/16 in
Length Family
Long
Long Arm Length
8 in
Size
3/8 in
Overall Length
11 in
Arm-Length
8 in
Handle-Length
3 5/16 in
Long-Arm-Length
8 in
Short-Arm-Length
3 5/16 in
Arm Length - Long
8 in
Arm Length - Short
3 5/16 in

Details

Item
Hex Key
Finish
Stainless Steel
Material
Stainless Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
T-Handle
Handle Material
Plastic
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Hex/Torx Key Product Grouping
Hex Key
Handle Color
Orange
Tether Capable
Not Tether Capable
Nonsparking
No
Working Angle
0 Degrees
Insulated / Uninsulated
Uninsulated
Blade Material
Stainless steel
Tether Style
Not Tether Capable
Key Shape
T
Number of Ball Ends
0
Fastener Holding
No
End Shape
Hex
Standards
ANSI B18.3, GGG-K-275D
Tether Ready
No
Number of Tips
1
Insulated
No
Grip Style
Ergonomic
Non-Magnetic
No
Non-Sparking
No
Application
Loosenting and tightening fasteners
Features
Made with stainless steel to prevent corrosion and rust, the t-handle hex key has the same size SAE (fractional inch) hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Series
INOX
Tether Status
Tether Ready
Handle Shape
Straight
Includes Insulation
Not Insulated

Description

Hex Key, Tip Size 3/8 in, Long Arm Length 8 in, Short Arm Length 3 5/16 in, Satin, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.