Zoro Homepage

SAE T-Handle Hex Key Hex Key, 5/16 in Tip Size, 7 in Long, 3 5/16 in Short

  • Mfr # 96T INOX

  • Zoro # G1875636


product price: $27.19
/ea

Key Features

Finish
Stainless Steel
Material
Stainless Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96T INOX
Zoro #
G1875636
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
5/16 in
Arm Length
7 in
Handle Length
3 5/16 in
Long Arm Length
7 in
Length Family
Long
Short Arm Length
3 5/16 in
Overall Length
10 in
Size
5/16 in
Handle-Length
3 5/16 in
Long-Arm-Length
7 in
Arm-Length
7 in
Short-Arm-Length
3 5/16 in
Arm Length - Long
7 in
Arm Length - Short
3 5/16 in

Details

Item
Hex Key
Finish
Stainless Steel
Material
Stainless Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
T-Handle
Tether Capable
Not Tether Capable
Handle Material
Plastic
Blade Material
Stainless steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Working Angle
0 Degrees
Insulated / Uninsulated
Uninsulated
Handle Color
Orange
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Not Tether Capable
Number of Tips
1
Fastener Holding
No
Insulated
No
Non-Magnetic
No
Number of Ball Ends
0
Grip Style
Ergonomic
Non-Sparking
No
Tether Ready
No
Key Shape
T
End Shape
Hex
Standards
ANSI B18.3, GGG-K-275D
Features
Made with stainless steel to prevent corrosion and rust, the t-handle hex key has the same size SAE (fractional inch) hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Application
Loosenting and tightening fasteners
Tether Status
Tether Ready
Series
INOX
Handle Shape
Straight
Includes Insulation
Not Insulated

Description

Hex Key, Tip Size 5/16 in, Long Arm Length 7 in, Short Arm Length 3 5/16 in, Satin, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.