Zoro Homepage

SAE T-Handle Hex Key Hex Key, 7/64 in Tip Size, 4 1/2 in Long, 1 1/2 in Short

  • Mfr # 96T INOX

  • Zoro # G1875706


product price: $18.89
/ea

Key Features

Finish
Stainless Steel
Material
Stainless Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96T INOX
Zoro #
G1875706
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
7/64 in
Arm Length
4 1/2 in
Handle Length
1 1/2 in
Length Family
Long
Long Arm Length
4 1/2 in
Short Arm Length
1 1/2 in
Size
7/64 in
Overall Length
6 in
Short-Arm-Length
1 1/2 in
Handle-Length
1 1/2 in
Arm-Length
4 1/2 in
Long-Arm-Length
4 1/2 in
Arm Length - Short
1 1/2 in
Arm Length - Long
4 1/2 in

Details

Item
Hex Key
Finish
Stainless Steel
Material
Stainless Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
T-Handle
Hex/Torx Key Product Grouping
Hex Key
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Working Angle
0 Degrees
Tether Capable
Not Tether Capable
Handle Color
Orange
Blade Material
Stainless steel
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Handle Material
Plastic
Tether Style
Not Tether Capable
Non-Sparking
No
Fastener Holding
No
Number of Ball Ends
0
Grip Style
Ergonomic
End Shape
Hex
Number of Tips
1
Standards
ANSI B18.3, GGG-K-275D
Insulated
No
Tether Ready
No
Non-Magnetic
No
Key Shape
T
Application
Loosenting and tightening fasteners
Features
Made with stainless steel to prevent corrosion and rust, the t-handle hex key has the same size SAE (fractional inch) hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Includes Insulation
Not Insulated
Series
INOX
Handle Shape
Straight
Tether Status
Tether Ready

Description

Hex Key, Tip Size 7/64 in, Long Arm Length 4 1/2 in, Short Arm Length 1 1/2 in, Satin, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.