Zoro Homepage

SAE T-Handle Hex Key Hex Key, 9/64 in Tip Size, 5 in Long, 2 in Short

  • Mfr # 96T INOX

  • Zoro # G1875688


product price: $21.35
/ea

Key Features

Finish
Stainless Steel
Material
Stainless Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96T INOX
Zoro #
G1875688
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
9/64 in
Handle Length
2 in
Arm Length
5 in
Long Arm Length
5 in
Short Arm Length
2 in
Length Family
Long
Overall Length
7 in
Size
9/64 in
Handle-Length
2 in
Arm-Length
5 in
Short-Arm-Length
2 in
Long-Arm-Length
5 in
Arm Length - Long
5 in
Arm Length - Short
2 in

Description

Hex Key, Tip Size 9/64 in, Long Arm Length 5 in, Short Arm Length 2 in, Satin, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.