Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
010020001
Zoro #
G622383373
UPC #
-
Country of Origin
Pakistan
Description
Scissors, Adjustable No, Application Industrial, Multi-Purpose, Blade Finish Not Applicable, Blade Length 1 3/4 in, Blade Material Stainless Steel, Bottom Finger Hole Length 1 in, Cutting Action Straight, Cutting Capacity 24 ga, Cutting Edge Type Round, Features Self-Locking, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Round, Handle Material Stainless Steel, Handle Style Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.