Screwdriver 1/4 in Round
Mfr # 012900451
Zoro # G9509516
product price: $19.65
/eaKey Features
Tip Size
1/4 in
Tip Style
Slotted
Shank Length
6 in
Overall Length
14 3/4 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012900451
Zoro #
G9509516
UPC #
-
Country of Origin
Italy
Dimensions
Tip Size
1/4 in
Shank Length
6 in
Overall Length
14 3/4 in
Handle Length
120 in
Shank Diameter
6 mm
Description
Screwdriver, Tip Size 6.5 mm, Slotted, Cushion, Overall Length 14 3/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.