Zoro Homepage

Screwdriver 1/8 in Round

  • Mfr # 012920403

  • Zoro # G9509507


product price: $9.39
/ea

Key Features

Tip Size
#0
Tip Style
Phillips
Shank Length
2 3/8 in
Overall Length
7 1/4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012920403
Zoro #
G9509507
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
#0
Shank Length
2 3/8 in
Overall Length
7 1/4 in
Handle Length
3 3/4 in
Shank Diameter
3 mm

Description

Screwdriver, Tip Size #0, Phillips, Cushion, Overall Length 7 1/4 in, ESD Safe No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.