Zoro Homepage
This item is Discontinued.
Beta Screwdriver, Extra-Short, PZ1 #1 30mm 012690011

Screwdriver, Extra-Short, PZ1 #1 30mm (Discontinued)

  • Mfr # 012690011
  • Zoro # G1090122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012690011
Zoro #
G1090122
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1
Shank Length
30mm
Overall Length
87mm

Details

Item
Screwdriver,Extra-Short,PZ1
SAE or Metric
SAE
Tip Style
Pozidriv(R) Supadriv(R)
Number of Pieces
1
Features
Compliant to UNI/ISO 8764; Extra-Short Series

Description

Screwdriver,Extra-Short,PZ1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.