Zoro Homepage
This item is Discontinued.
No Product Image Available

Screwdriver Set, 1293/S10, 10 pcs. (Discontinued)

  • Mfr # 012930201
  • Zoro # G1091260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012930201
Zoro #
G1091260
UPC #
08014230436036
Country of Origin
Italy

Dimensions

Tip Size
#0, #1, #2, #3; 0.4mm x 2.5mm, 0.6mm x 3.5mm, 1mm x 5.5mm, 1.2mm x 6.5mm, 1.2mm x 8mm, 1.6mm x 10mm
Shank Length
60mm, 80mm, 100mm, 150mm; 50mm, 100mm, 100mm, 150mm, 150mm, 200mm
Overall Length
156mm, 189mm, 220mm, 282mm; 146mm, 196mm, 209mm, 270mm, 282mm, 332mm

Details

Item
Screwdriver Set,1293/S10,10 pcs.
Includes
(3) Phillips Screwdrivers: #0, #1, #2; (3) Slotted Screwdrivers: 0.6mm x 3.5mm, 1mm x 5.5mm, 1.2mm x 6.5mm
Number of Pieces
10
Tip Style
Phillips; Slotted
SAE or Metric
SAE, Metric

Description

Screwdriver Set,1293/S10,10 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.