Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012930401
Zoro #
G1091242
UPC #
08014230436098
Country of Origin
Italy
Dimensions
Tip Size
#0, #1, #2; 0.6mm x 3.5mm, 1mm x 5.5mm, 1.2mm x 6.5mm
Shank Length
60mm, 80mm, 100mm; 75mm, 150mm, 150mm
Overall Length
156mm, 189mm, 220mm; 171mm, 259mm, 270mm
Details
Item
Screwdriver Setin Hanging Bag,6 pcs.
Includes
(3) Phillips Screwdrivers: #0, #1, #2; (3) Slotted Screwdrivers: 0.5mm x 2.5mm, 0.6mm x 3mm, 0.8mm x 4mm, 1mm x 5mm
SAE or Metric
SAE, Metric
Tip Style
Phillips; Slotted
Number of Pieces
6
Description
Screwdriver Setin Hanging Bag,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.