Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012420221
Zoro #
G1088138
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#1
Shank Length
150mm
Overall Length
268mm
Details
Item
Screwdriver,Steel Head,PH3
Tip Style Group
Phillips
Number of Pieces
1
Tip Style
Phillips
Shank Shape
Hex
Features
Compliant to UNI/ISO 8764
SAE or Metric
SAE
Description
Screwdriver,Steel Head,PH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.