Zoro Homepage
This item is Discontinued.
Beta Self-Locking Plier, Concave Jaw, 240mm 010520024

Self-Locking Plier, Concave Jaw, 240mm (Discontinued)

  • Mfr # 010520024
  • Zoro # G1046083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010520024
Zoro #
G1046083
UPC #
08014230039732
Country of Origin
China

Dimensions

Jaw Width
72 mm
Overall Length
240 mm

Details

Plier Item
Adjustable Self-Locking Pliers
Plier Jaw Style
Concave Jaw
Item
Self-Locking Plier,Concave Jaw,240mm

Description

Self-Locking Plier,Concave Jaw,240mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.