
Set of 12 Flex Head Metric 12-Point Ratcheting Combination Wrenches in Thermoformed Tray
Mfr # M46
Zoro # G415718191
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Length
14.45 in
Wrench Material
Alloy Steel
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M46
Zoro #
G415718191
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
14.45 in
Details
Wrench Material
Alloy Steel
Measurement Type
Metric
Description
The Beta M46 ratcheting flex-head combination wrench set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools. The 142SN series of of ratcheting combination wrenches have one open end with a 15° angle from the handle. The other end has a one-way ratcheting 12-point box end with a swivel joint. The joint lets the handle point anywhere from 90 to 0 degrees to the axis of the fastener in either direction. This 12 piece set includes metric sizes 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm. Tray size 5.79 L x 14.45 D x 2.75 H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.