Zoro Homepage

Set of 13 Double Open‑End Ultra‑Thin Wrenches, 15° & 75° Angled Heads

  • Mfr # 73/B13N

  • Zoro # G222773741


product price: $186.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73/B13N
Zoro #
G222773741
UPC #
-
Country of Origin
Italy

Description

Designed and manufactured in Italy for technicians, mechanics, and users who work where standard tools simply won’t fit, Beta's 73 series of Small Double Open‐End Ultra‐Thin Wrenches deliver exceptional access and control in the tightest spaces. Featuring identical‐size openings at both ends, the wrench combines a 15° head angle on one side with a 75° angle on the other, giving you two optimized approaches for fasteners tucked behind obstructions or recessed into narrow cavities. The ultra‐thin profile slides effortlessly into cramped areas where bulkier wrenches fail, while the precision‐machined jaws ensure a secure grip on fasteners without rounding. Lightweight, durable, and purpose‐built for confined‐space applications, this wrench is the compact problem‐solver every toolkit needs. This 13-piece set includes sizes 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14 mm in a durable polyester tool roll.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.