Zoro Homepage

Set of 27 Combination and Hex Key Wrenches in Soft Thermoformed Tray, SAE

  • Mfr # M31

  • Zoro # G015718225


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Measurement Type
SAE
Length
23.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M31
Zoro #
G015718225
UPC #
-
Country of Origin
Italy

Dimensions

Length
23.15 in

Details

Material
Alloy Steel
Measurement Type
SAE

Description

The Beta M31 combination wrench and hex key set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools.The Beta 42 series of combination wrenches feature a 15 degree offset open end and 15 degree offset 12-point box end allowing for a greater range of movement and leverage in tight spaces. The length of these combination wrenches are longer than most competitors allowing for greater torque to be obtained. These combination wrenches are manufactured in Italy with state-of-the-art automation technology. This set includes 18 SAE combination wrenches 1/4, 9/32, 5/16, 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4 and 9 SAE hex keys 1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8. Tray measures 14.45 x 5.79 x 2.75.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.