Shop BETA
See all product information
Create Account
Set of 6 Ratchet Opening Single End 12-Point Flare Nut Wrenches, Metric 10-22mm
- Mfr # 120/B6N
- Zoro # G524011404
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Width
3 in
Height
2 in
Wrench Item
Flare Nut Wrench
Overall Length
12.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120/B6N
- Zoro #
- G524011404
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Alloy Steel
- Wrench Item
- Flare Nut Wrench
Dimensions
- Width
- 3 in
- Height
- 2 in
- Overall Length
- 12.6 in
Description
The Beta 120/B6N 6-Piece Ratcheting Flare Nut Wrench Set is designed for servicing brake lines, fuel lines, hydraulic systems, and other tubing connections. The ratcheting single-end head allows fast operation without removing and repositioning the wrench, while the opening design slips over tubing for easy access. The 12-point profile provides secure engagement and multiple positioning angles. Includes metric sizes 10, 11, 13, 17, 19, and 22mm for professional automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.